Scrub Brush, Polyester, Block

TOUGH GUY| Zoro #: G1456944| Mfr #: 3NB61

$17.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
FDA Compliant: Yes
Chemical Resistant: Yes
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1456944 Mfr #: 3NB61
FDA Compliant: YesChemical Resistant: Yes
Overall Length: 6"Bristle Color: White
Brush Width: 2-1/2"Color Coding System: Yes
Handle Material: plasticAcid Resistant: Yes
Item: Scrub BrushBrush Bristle Firmness: Medium
Bristle Material: PolyesterHandle Length: 6"
Cleaning Brush Style: BlockTrim Length: 1-3/8"
Temperature Resistant: YesBrush Length: 6"
Handle Color: WhiteCountry of Origin (subject to change): United States

Product Description

Block, Scrub Brush, Trim Length 1-3/8 In., Bristle Color White, Bristle Material Polyester, Brush Length 6 In., Overall Length 6 In., Handle Material Plastic, Handle Color White, Handle Length 6 In., Brush Width 2-1/2 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews