Shop Alternate Products
This Product is Discontinued
Tough Guy
3" W Scrub Brush, 17" L Handle, 20" L Brush, White, Plastic, 20" L Overall (Discontinued)
Mfr # 1YTR1
Zoro # G0712957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bristle Color White
- Brush Length 20"
- Handle Length 17"
- Handle Color White
- Bristle Material PTFE