Scrub Brush and Squeegee, Poly

TOUGH GUY| Zoro #: G0695256| Mfr #: 1VAD3

$20.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695256 Mfr #: 1VAD3
Bristle Color: BlueBrush Width: 4"
Brush Length: 10"Color Coding System: Yes
Handle Material: Not IncludedBristle Material: Polypropylene
Cleaning Brush Style: Replacement Brush HeadAcid Resistant: No
Chemical Resistant: NoHandle Color: Not Included
FDA Compliant: YesHandle Length: Not Included
Features: Guaranteed Replacement against Cracking, Warping or BreakingOverall Length: 10"
Trim Length: 2"Item: Scrub Brush with Squeegee
Bristle Color: BlueCountry of Origin (subject to change): Sri Lanka

Product Description

Replacement Brush Head, Scrub Brush with Squeegee, Trim Length 2 In., Bristle Color Blue, Bristle Material Polypropylene, Brush Length 10 In., Overall Length 10 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 4 In., Acid Resistant No, Chemical Resistant No, Color Coding System Yes, FDA Compliant Yes, Features Guaranteed Replacement against Cracking, Warping or Breaking

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.