HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Scrubber Sponge, 5-1/4"L, 3"W, Mcrfbr, Ong

TOUGH GUY| Zoro #: G2150872| Mfr #: 3RAK2

$5.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5-1/4"
Color: Orange
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150872 Mfr #: 3RAK2
Length: 5-1/4"Color: Orange
Material: microfiberUsed On: General Purpose
Width: 3"Chemical Resistant: No
Mildew Resistant: NoApplication: General Purpose
Item: Scrubber SpongeAbrasive: None
Country of Origin (subject to change): China

Description

Scrubber Sponge, Length 5-1/4 In., Width 3 In., Material Microfiber, Color Orange, Abrasive None, Used On General Purpose, Chemical Resistant No, Mildew Resistant No, Application General Purpose

Reviews