DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Scrubber Sponge, 7-3/4" L, 4-1/2" W

TOUGH GUY| Zoro #: G0243643| Mfr #: 3RAK4

$3.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used On: General Purpose
Length: 7-3/4"
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243643 Mfr #: 3RAK4
Used On: General PurposeLength: 7-3/4"
Application: General PurposeAbrasive: None
Color: Blue, WhiteWidth: 4-1/2"
Chemical Resistant: NoMaterial: microfiber
Mildew Resistant: NoItem: Scrubber Sponge
Country of Origin (subject to change): China

Description

Scrubber Sponge, Length 7-3/4 In., Width 4-1/2 In., Material Microfiber, Color Blue, White, Abrasive None, Used On General Purpose, Chemical Resistant No, Mildew Resistant No, Application General Purpose

Reviews