Shop Alternate Products
This Product is Discontinued
Tough Guy
Scrubbing Pad, 11 In, Blue, PK5 (Discontinued)
Mfr # 4RU94
Zoro # G1327532
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 11 in
- Pad/Brush Shape Round
- Material Polyester Fiber