KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrubbing Pad, 13 In, Blue, PK5

TOUGH GUY| Zoro #: G0237203| Mfr #: 4RU95

$9.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrubbing Pad
Size: 13"
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237203 Mfr #: 4RU95
Item: Scrubbing PadSize: 13"
Color: BlueFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 13"
Material: Polyester FiberSub-Category: Scrubbing Pads
Speed: 175 to 350 rpmMachine Size: 13"
Country of Origin (subject to change): United States

Description

Scrubbing Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Blue, Floor Pad Size 13 In., 175 to 350 rpm, Round, Material Polyester Fiber, Blue, Machine Size 13 In., Block Size 13 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews