KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrubbing Pad, 13 In, Green, PK5

TOUGH GUY| Zoro #: G1089173| Mfr #: 4RY11

$17.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Block Size: 13"
Center Hole: 3-1/4"
Size: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089173 Mfr #: 4RY11
Block Size: 13"Center Hole: 3-1/4"
Size: 13"Machine Size: 13"
Sub-Category: Scrubbing PadsSpeed: 175 to 350 rpm
For Use With: Rotary or Automatic Floor MachineItem: Scrubbing Pad
Color: greenMaterial: Polyester Fiber
Country of Origin (subject to change): United States

Description

Scrubbing Pad, Green, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material Polyester Fiber, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews