DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Scrubbing Pad, 17 In, Blue, PK5

TOUGH GUY| Zoro #: G0237246| Mfr #: 4RU97

$35.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Scrubbing Pads
For Use With: Rotary or Automatic Floor Machine
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237246 Mfr #: 4RU97
Sub-Category: Scrubbing PadsFor Use With: Rotary or Automatic Floor Machine
Color: BlueMaterial: Polyester Fiber
Block Size: 17"Item: Scrubbing Pad
Size: 17"Machine Size: 17"
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Country of Origin (subject to change): United States

Description

Scrubbing Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Blue, Floor Pad Size 17 In., 175 to 350 rpm, Round, Material Polyester Fiber, Blue, Machine Size 17 In., Block Size 17 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews