Shop Alternate Products
This Product is Discontinued
Tough Guy
Scrubbing Pad, 19 In, Blue, PK5 (Discontinued)
Mfr # 4RU98
Zoro # G0237307
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester Fiber