Shop Alternate Products
This Product is Discontinued
Tough Guy
Scrubbing Pad, 19 In, Green, PK5 (Discontinued)
Mfr # 4RY14
Zoro # G0526251
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Polyester Fiber