Scrubbing Pad, 20 In, Blue, PK5

TOUGH GUY| Zoro #: G0237361| Mfr #: 4RU99

$36.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Machine Size: 20"
Color: Blue
Center Hole: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237361 Mfr #: 4RU99
Machine Size: 20"Color: Blue
Center Hole: 3-1/4"Speed: 175 to 350 rpm
Item: Scrubbing PadSub-Category: Scrubbing Pads
Material: Polyester FiberSize: 20"
Block Size: 20"For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Scrubbing Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Blue, Floor Pad Size 20 In., 175 to 350 rpm, Round, Material Polyester Fiber, Blue, Machine Size 20 In., Block Size 20 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews