KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrubbing Pad, 20 In, Green, PK5

TOUGH GUY| Zoro #: G0684756| Mfr #: 4RY15

$34.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrubbing Pad
Size: 20"
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684756 Mfr #: 4RY15
Item: Scrubbing PadSize: 20"
Color: GreenFor Use With: Rotary or Automatic Floor Machine
Center Hole: 3-1/4"Block Size: 20"
Material: Polyester FiberSub-Category: Scrubbing Pads
Speed: 175 to 350 rpmMachine Size: 20"
Country of Origin (subject to change): United States

Description

Scrubbing Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Green, Floor Pad Size 20 In., 175 to 350 rpm, Round, Material Polyester Fiber, Green, Machine Size 20 In., Block Size 20 In., For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews