Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scrubbing Pad, Green, Size 20", Round, PK5

  • Zoro #: G0740420
  • Mfr #: 402W24

$27.65 ($5.53/unit)

  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Shape: Round
  • Sub-Category: Scrubbing Pads
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Tough Guy #402W24 Specifications

  • Zoro #: G0740420
  • Mfr #: 402W24
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Shape: Round
Sub-Category: Scrubbing Pads Floor Pad Size: 20"
Size: 20" Pad/Brush Shape: Round
Floor Machine Pads Color Family: Green Center Hole: 3-3/4"
Speed: 175 to 600 rpm Item: Scrubbing Pad
Floor Application: Cleaning, Scrubbing Material: Non-Woven Nylon/Polyester Fiber
Color: Green For Use With: Rotary or Automatic Floor Machine
Country of Origin (subject to change): United States

Description

Check out Zoro’s floor machine pads, floor scrubbers, and vacuums and steamers. Here is some additional information about Tough Guy Scrubbing Pad. Size: 20", Color: Green.

Reviews of Tough Guy #402W24