KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrubbing Rotary Brush, 13 In. Machine

TOUGH GUY| Zoro #: G1196133| Mfr #: 1MEK1

$100.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Machine Size: 13"
Bristle Dia.: 0.028"
Includes: Clutch Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196133 Mfr #: 1MEK1
Machine Size: 13"Bristle Dia.: 0.028"
Includes: Clutch PlatePad Size: 11"
Item: Rotary BrushBristle Color: Black
Bristle Material: PolypropyleneBlock Size: 11"
Trim Length: 1-3/4"Brush Size: 11"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 13 In., Pad/Brush Size 11 In., Bristle Material Polypropylene, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 11 In., Bristle Dia. 0.028 In., Trim Length 1-3/4 In., Bristle Color Black, For Use With Floor Machines, Includes Clutch Plate

Reviews