SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scrubbing Rotary Brush, 13 In. Machine

TOUGH GUY| Zoro #: G1376505| Mfr #: 1MEP9

$169.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: NylonBristle Dia.: 0.018"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376505 Mfr #: 1MEP9
Item: Rotary BrushBristle Material: Nylon
Bristle Dia.: 0.018"Block Size: 11"
For Use With: Floor MachinesMachine Size: 13"
Trim Length: 1-1/2"Bristle Color: Light Green
Includes: 5" Center HoleBrush Size: 11"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 13 In., Pad/Brush Size 11 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 11 In., Bristle Dia. 0.018 In., Trim Length 1-1/2 In., Bristle Color Light Green, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews