Scrubbing Rotary Brush, 15 In. Machine

TOUGH GUY| Zoro #: G2187543| Mfr #: 1MEP3

$133.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 5" Center Hole
Brush Size: 13"
Trim Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187543 Mfr #: 1MEP3
Includes: 5" Center HoleBrush Size: 13"
Trim Length: 1-3/4"Bristle Material: Nylon
Machine Size: 15"Bristle Dia.: 0.028"
Block Size: 13"Bristle Color: Black
Item: Rotary BrushCountry of Origin (subject to change): United States

Description

Scrubbing Rotary Brush, Machine Size 15 In., Block Size 13 In., Bristle Material Nylon, Bristle Dia. 0.028 In., Brush Size 13 In., Trim Length 1-3/4 In., Bristle Color Black, For Use With 15 In. Floor Machines, Includes 5 In. Center Hole

Reviews