Scrubbing Rotary Brush, 16 In. Machine

TOUGH GUY| Zoro #: G1889693| Mfr #: 1MEG2

$267.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: NylonBristle Dia.: 0.022"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889693 Mfr #: 1MEG2
Item: Rotary BrushBristle Material: Nylon
Bristle Dia.: 0.022"Block Size: 14"
For Use With: Floor MachinesMachine Size: 16"
Trim Length: 1-1/2"Bristle Color: Red
Includes: 5" Center HoleBrush Size: 14"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 16 In., Pad/Brush Size 14 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 14 In., Bristle Dia. 0.022 In., Trim Length 1-1/2 In., Bristle Color Red, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews