Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Scrubbing Rotary Brush, 17 In. Machine

TOUGH GUY| Zoro #: G2099361| Mfr #: 1MEE7

$139.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: PolypropyleneBristle Dia.: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099361 Mfr #: 1MEE7
Item: Rotary BrushBristle Material: Polypropylene
Bristle Dia.: 0.028"Block Size: 15"
For Use With: Floor MachinesMachine Size: 17"
Trim Length: 1-3/4"Bristle Color: Black
Includes: 5" Center HoleBrush Size: 15"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 17 In., Pad/Brush Size 15 In., Bristle Material Polypropylene, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 15 In., Bristle Dia. 0.028 In., Trim Length 1-3/4 In., Bristle Color Black, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews