BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Scrubbing Rotary Brush, 18 In. Machine

TOUGH GUY| Zoro #: G0437412| Mfr #: 1MER4

$320.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 5" Center HoleItem: Rotary BrushBristle Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437412 Mfr #: 1MER4
Includes: 5" Center HoleItem: Rotary Brush
Bristle Material: NylonBlock Size: 16"
Trim Length: 1-1/2"Bristle Dia.: 0.018"
Machine Size: 18"Bristle Color: Light Green
For Use With: Floor MachinesBrush Size: 16"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 18 In., Pad/Brush Size 16 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 16 In., Bristle Dia. 0.018 In., Trim Length 1-1/2 In., Bristle Color Light Green, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews