Scrubbing Rotary Brush, 19 In. Machine

TOUGH GUY| Zoro #: G2197291| Mfr #: 1MEH2

$531.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197291 Mfr #: 1MEH2
Block Size: 17"Includes: 5" Center Hole
Bristle Material: Nylon Fibers Impregnated with 120 Grit Silicon CarbideItem: Scrubbing Rotary Brush
Machine Size: 19"Brush Size: 17"
Bristle Color: RedTrim Length: 1-1/2"
For Use With: 19" Floor MachinesBristle Dia.: 0.022"
Country of Origin (subject to change): United States

Product Description

Scrubbing Rotary Brush, Machine Size 19 In., Block Size 17 In., Bristle Material Nylon Fibers Impregnated with 120 Grit Silicon Carbide, Bristle Dia. 0.022 In., Brush Size 17 In., Trim Length 1-1/2 In., Bristle Color Red, For Use With 19 In. Floor Machines, Includes 5 In. Center Hole

Product Reviews

Save 15%. Sign up for Z-mail.