BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Scrubbing Rotary Brush, 19 In. Machine

TOUGH GUY| Zoro #: G1920125| Mfr #: 1MEP7

$204.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 5" Center HoleItem: Rotary BrushBristle Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920125 Mfr #: 1MEP7
Includes: 5" Center HoleItem: Rotary Brush
Bristle Material: NylonBlock Size: 17"
Trim Length: 1-3/4"Bristle Dia.: 0.028"
Machine Size: 19"Bristle Color: Black
For Use With: Floor MachinesBrush Size: 17"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 19 In., Pad/Brush Size 17 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 17 In., Bristle Dia. 0.028 In., Trim Length 1-3/4 In., Bristle Color Black, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews