BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Scrubbing Rotary Brush, 19 In. Machine

TOUGH GUY| Zoro #: G1137132| Mfr #: 1MER5

$370.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Floor MachinesIncludes: 5" Center HoleItem: Rotary Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137132 Mfr #: 1MER5
For Use With: Floor MachinesIncludes: 5" Center Hole
Item: Rotary BrushBristle Material: Nylon
Block Size: 17"Trim Length: 1-1/2"
Bristle Dia.: 0.018"Machine Size: 19"
Bristle Color: Light GreenBrush Size: 17"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 19 In., Pad/Brush Size 17 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 17 In., Bristle Dia. 0.018 In., Trim Length 1-1/2 In., Bristle Color Light Green, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews