Scrubbing Rotary Brush, 20 In. Machine

TOUGH GUY| Zoro #: G1205933| Mfr #: 1MEE6

$204.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushBristle Material: PolypropyleneBristle Dia.: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205933 Mfr #: 1MEE6
Item: Rotary BrushBristle Material: Polypropylene
Bristle Dia.: 0.028"Block Size: 18"
For Use With: Floor MachinesMachine Size: 20"
Trim Length: 1-3/4"Bristle Color: Black
Includes: 5" Center HoleBrush Size: 18"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 20 In., Pad/Brush Size 18 In., Bristle Material Polypropylene, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 18 In., Bristle Dia. 0.028 In., Trim Length 1-3/4 In., Bristle Color Black, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews