Scrubbing Rotary Brush, 20 In. Machine

TOUGH GUY| Zoro #: G1846521| Mfr #: 1MER6

$394.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary BrushFor Use With: Floor MachinesBrush Size: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846521 Mfr #: 1MER6
Item: Rotary BrushFor Use With: Floor Machines
Brush Size: 18"Bristle Color: Light Green
Trim Length: 1-1/2"Includes: 5" Center Hole
Block Size: 18"Bristle Material: Nylon
Machine Size: 20"Bristle Dia.: 0.018"
Country of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 20 In., Pad/Brush Size 18 In., Bristle Material Nylon, Pad/Brush Shape Round, Floor Application Cleaning, Scrubbing, Block Size 18 In., Bristle Dia. 0.018 In., Trim Length 1-1/2 In., Bristle Color Light Green, For Use With Floor Machines, Includes 5 In. Center Hole

Reviews