SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Side Press Mop Wringer, 16 oz. to 24 oz.

TOUGH GUY| Zoro #: G0137182| Mfr #: 2PYH7

$53.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowColor Coding System: NoWringer Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137182 Mfr #: 2PYH7
Color: YellowColor Coding System: No
Wringer Material: PlasticFor Use With: 2PYH6
Wringer Type: Side PressFeatures: Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.
Handle Material: Powder Coated MetalMop Capacity: 16 to 24 oz.
Item: Mop WringerCountry of Origin (subject to change): China

Description

Mop Wringer, Wringer Type Side Press, Mop Capacity 16 to 24 oz., Color Yellow, Color Coding System No, Handle Material Powder Coated Metal, Wringer Material Plastic, For Use With 2PYH6, Features Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews