*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Side Press Mop Wringer, 16 oz. to 24 oz.

TOUGH GUY| Zoro #: G0137191| Mfr #: 5CJH1

$53.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mop Wringer
For Use With: 5CJJ1
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137191 Mfr #: 5CJH1
Item: Mop WringerFor Use With: 5CJJ1
Color: BlueColor Coding System: No
Features: Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.Handle Material: Powder Coated Metal
Wringer Type: Side PressWringer Material: Plastic
Mop Capacity: 16 to 24 oz.Country of Origin (subject to change): China

Description

Mop Wringer, Wringer Type Side Press, Mop Capacity 16 to 24 oz., Color Blue, Color Coding System No, Handle Material Powder Coated Metal, Wringer Material Plastic, For Use With 5CJJ1, Features Premium Tubular Steel Handle. Structural Web Molded Plastic Wringer. Mop Handle Holder. Includes Ergonomic Handle To Reduce Fatigue.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews