SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smoothing Brush, 12 In, Off White

TOUGH GUY| Zoro #: G1566923| Mfr #: 4KNC9

$19.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WoodCharacteristics: Tampico BristlesLength (Ft.): 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566923 Mfr #: 4KNC9
Construction: WoodCharacteristics: Tampico Bristles
Length (Ft.): 1 ft.Color: Off White
Size: 12 x 3/4"Type: Smooth Surface
Item: Smoothing BrushFor Use With: Threaded or Tapered Handle
Length (In.): 12"Country of Origin (subject to change): Sri Lanka

Description

Smoothing Brush, Smooth Surface, Block Size 12 x 3/4 In., Block Type Wood, Fill Type Tampico, Brush Length 12 In., Trim Length 2 In., Bristle Color Off White, For Use With Threaded or Tapered Handle

Reviews