Soap Dispenser, 1200mL, Gray

TOUGH GUY| Zoro #: G0435617| Mfr #: 3FPN5

$50.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435617 Mfr #: 3FPN5
Operation Mode: AutomaticMaterial: PLASTIC
Width: 6"Item: Soap Dispenser
Color: GrayHeight: 10-5/8"
Depth: 4"Standards: ADA compliant
Soap/Lotion Type: FoamRefill Type: Cartridge
Refill Size: 1200mLMount Type: Wall Mount
Country of Origin (subject to change): China

Product Description

Touch Free Soap Dispenser, Wallmount, Size 1250 mL, Material Plastic, For Use With G2563583 and G0443615 Foam Soap, Color Gray, Height 10 5/8 In, Width 6 In, Depth 4 In, Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.