JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Soap Dispenser, 1250mL, Dove Gray

TOUGH GUY| Zoro #: G0754871| Mfr #: 1XHN2

$17.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754871 Mfr #: 1XHN2
Operation Mode: ManualWidth: 6"
Includes: keyItem: Soap Dispenser
Color: Dove GrayHeight: 10"
Depth: 5"Standards: ADA compliant
Soap/Lotion Type: FoamRefill Type: Cartridge
Refill Size: 1250mLCountry of Origin (subject to change): China

Product Description

Foam Soap Dispenser, Foam, Operation Mode Push Force, Size 1250 mL, For Use With G1357167, G3077173 or G1674486, Color Dove Gray, Height 10 In., Width 6 In., Depth 5 In., Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.