Soap Dispenser, 2000mL, Dove Gray

TOUGH GUY| Zoro #: G2136784| Mfr #: 3FPN8

$19.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136784 Mfr #: 3FPN8
Operation Mode: ManualMaterial: Plastic
Width: 6"Item: Soap Dispenser
Color: Dove GrayHeight: 11"
Depth: 5"Standards: ADA Compliant
Mount Type: Wall MountSoap/Lotion Type: Liquid
Refill Type: Proprietary OnlyRefill Size: 2000mL
Country of Origin (subject to change): China

Product Description

Push Operation Dispenser, Wallmount, Size 2000 mL, Material Plastic, For Use With G3472357 Foam Soap, Color Dove Gray, Height 5 In, Width 6 In, Depth 11 In, Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.