Soap Dispenser, 5000mL, Gray

TOUGH GUY| Zoro #: G0506773| Mfr #: 3FPP3

$38.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506773 Mfr #: 3FPP3
Material: PlasticStandards: ADA Compliant
Item: Soap DispenserColor: Gray
Height: 20"Width: 9"
Depth: 6-3/4"Refill Size: 5000mL
Operation Mode: PushMount Type: Wall Mount
Soap/Lotion Type: LiquidRefill Type: Bag in Box
Country of Origin (subject to change): United States

Product Description

Push Operation Dispenser, Wall Mount, Operation Mode -, Size 5000 mL, Material Plastic, For Use With G2977326, G2194184 or G1895327, Color Gray, Height 20 In., Width 9 In., Depth 6-3/4 In., Standards ADA Compliant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.