Soap Dispenser, 800mL, White

TOUGH GUY| Zoro #: G1862515| Mfr #: 1XHJ1

$23.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862515 Mfr #: 1XHJ1
Operation Mode: PushMaterial: Plastic
Width: 6"Item: Soap Dispenser
Color: WhiteHeight: 11"
Depth: 5"Standards: ADA Compliant
Soap/Lotion Type: LiquidRefill Type: Bag in Box
Refill Size: 800mLCountry of Origin (subject to change): United States

Product Description

Liquid Soap Dispenser, Push Force Operation Mode, Color White, For Use With G2365702, G0780306 and G0907286, ADA Compliant Standards, Depth 5 In, Height 11 In, Width 6 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.