Soap Dispenser Silver, Wall Mount

TOUGH GUY| Zoro #: G1219854| Mfr #: 1DYD2

$47.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spout Length: 2"
Features: Horizontal Push-In Valve
Refill Size: 40 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219854 Mfr #: 1DYD2
Spout Length: 2"Features: Horizontal Push-In Valve
Refill Size: 40 oz.Material: 304 Stainless steel
Depth: 2-7/8"Includes: Mounting hardware
Refill Type: BulkStandards: ADA compliant
Soap/Lotion Type: LiquidColor: Silver
Width: 8-1/4"Mount Type: Wall Mount
Operation Mode: ManualFinish: Satin
Height: 4-3/4"Item: Soap Dispenser
Country of Origin (subject to change): Taiwan, Province of China

Description

Soap Dispenser, Hygiene Series Tough Guy, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Liquid, Refill Size 40 oz., Dispenser Color Silver, Material 304 Stainless Steel, Satin Finish, Height 4-3/4 In., Width 8-1/4 In., Depth 2-7/8 In., Spout Length 2 In., Standards ADA Compliant, Features Horizontal Push-In Valve, Includes Mounting hardware, Soap Dispenser

Reviews