KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soap DispenserSilver, WhiteWall Mount

TOUGH GUY| Zoro #: G1760595| Mfr #: 1DYD8

$47.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Refill Type: Bulk
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760595 Mfr #: 1DYD8
Width: 3-1/2"Refill Type: Bulk
Includes: Mounting hardwareRefill Size: 32 oz.
Color: Silver/WhiteFinish: Satin
Soap/Lotion Type: LiquidItem: Soap Dispenser
Mount Type: Wall MountDepth: 9"
Height: 13-1/4"Operation Mode: Foot Operated
Material: 316 Stainless Steel and PolyethyleneStandards: ADA compliant
Spout Length: 7"Country of Origin (subject to change): Taiwan, Province of China

Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Foot Operated, Refill Size 32 oz., Material 316 Stainless Steel and Polyethylene, Mount Type Wall Mount, Satin Finish, Color Silver/White, Height 13-1/4 In., Width 3-1/2 In., Depth 9 In., Spout Length 7 In., Standards ADA Compliant, Includes Mounting hardware

Reviews