KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spatula Scraper, White

TOUGH GUY| Zoro #: G2195051| Mfr #: 1YTP6

$54.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Spatula Scraper
For Use With: Large Kettles
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195051 Mfr #: 1YTP6
Item: Spatula ScraperFor Use With: Large Kettles
Color: WhitePackage Quantity: 1
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Spatula Scraper, Height 2 In, Width 4 1/2 In, Color White, Size 13 1/2 In, Material Polyethylene, For Use With Large Kettles, Standards NSF LISTED

Reviews