Split Frame, Push Button

TOUGH GUY| Zoro #: G1952982| Mfr #: 1NFG7

$42.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952982 Mfr #: 1NFG7
Color Coding System: NoItem: Dust Mop Frame
Frame Width: 16-3/4"Connection Type: Push Button
Country of Origin (subject to change): United States

Product Description

Push Button Split Frame, Size 16 3/4 In, Color Red, For Use With G3021313

Product Reviews

Save 15%. Sign up for Z-mail.