BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spoke Brush, 17" L, White

TOUGH GUY| Zoro #: G0676225| Mfr #: 1VAH1

$17.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Width: 3"Overall Length: 17"Handle Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676225 Mfr #: 1VAH1
Brush Width: 3"Overall Length: 17"
Handle Length: 5"Trim Length: 1-1/4" to 2-7/8"
Item: Spoke BrushBristle Color: White
Bristle Material: TampicoBrush Length: 11"
Handle Material: Rubber WoodCountry of Origin (subject to change): China

Description

Spoke Brush, Overall Length 17 In., Bristle Color White, Trim Length 1-1/4 In. to 2-7/8 In., Handle Material Rubber Wood, Bristle Material Tampico, Handle Length 5 In., Brush Length 11 In., Brush Width 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews