Tough Guy
Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2
- Zoro #: G2360872
- Mfr #: 2NTH4
Hover or click to zoom Tap to zoom
Key Features
- Length: 3 5/8 in
- Width: 6 in
- Material: Cellulose
- Color: Pink
- Used On: General Purpose
- Application: General Purpose
- Mildew Resistant: No
- Abrasive: None
$3.29
Pk of 2, $1.65/ea
Subtotal: $3.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 2NTH3
- TOUGH GUY Pad, Black, 10"L, PK5 280193
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" 12G794
- TOUGH GUY Sponge, 4-5/16"L, 7-1/2"W, Cellulose, Yw 2NTH6
- TOUGH GUY Melamine Utility Scrub Pad, White, 9"L, PK6 6DNA9
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 2NTG7
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 8242
- PROCTER & GAMBLE 7CT XTRA Mag Eraser 69522
- ARMALY 18PK STL Wool Soap Pad 23318
- 3M C31 Ocelo Large Commercial Sponge 053200074499
- SCRUB DADDY ScrubDaddy Lemon Sponge SDLFMVP
- Tough Guy Sponges and Scouring Pads