JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spray Paint, Crystal Clear, 12 oz.

TOUGH GUY| Zoro #: G1042596| Mfr #: 4WGD4

$4.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042596 Mfr #: 4WGD4
Coverage: Up to 22 sq. ft.Resin Type: Alkyd Enamel
Dry Time Tack Free: 12 min.Net Weight: 12 oz.
Dry Time Recoat: 1 to 24 hr.Exposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantApplication Temperature: 50 to 90 Degrees F
Paint and Primer Surface Material: Masonry, Metal, WoodBase Type: Solvent
Dry Time: 1 hr.Item: Spray Paint
Color: Crystal ClearSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Color Family: ClearsColor Family: Clears
Country of Origin (subject to change): United States

Product Description

Spray Paint, Crystal Clear, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage Up to 22 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews