Spray Paint, OSHA Safety Orange, 12 oz.

TOUGH GUY| Zoro #: G2279374| Mfr #: 251841

$4.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: OSHA Safety Orange
Item: Spray Paint
Base Type: Solvent

Technical Specifications

Zoro #: G2279374 Mfr #: 251841
Coverage: Up to 22 sq. ft.Base Type: Solvent
Standards: VOC and MIR CompliantDry Time Tack Free: 12 min.
Net Weight: 12 oz.Resin Type: Alkyd Enamel
Dry Time Recoat: 1 to 24 hr.Dry Time: 1 hr.
Application Temperature: 50 to 90 Degrees FPaint and Primer Surface Material: Masonry, Metal, Wood
Exposure Conditions: Interior/ExteriorItem: Spray Paint
Color: OSHA Safety OrangeSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Color Family: OrangesColor Family: Oranges
Country of Origin (subject to change): United States

Product Description

Spray Paint, OSHA Safety Orange, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage Up to 22 sq. ft.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews