Spray Paint, OSHA Safety Yellow, 12 oz.

TOUGH GUY| Zoro #: G1738877| Mfr #: 4WGA9

$3.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738877 Mfr #: 4WGA9
Dry Time Tack Free: 12 min.Coverage: Up to 22 sq. ft.
Net Weight: 12 oz.Application Temperature: 50 to 90 Degrees F
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantDry Time: 1 hr.
Base Type: SolventPaint and Primer Surface Material: Masonry, Metal, Wood
Dry Time Recoat: 1 to 24 hr.Item: Spray Paint
Color: OSHA Safety YellowSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Color Family: YellowsColor Family: Yellows
Country of Origin (subject to change): United States

Product Description

Spray Paint, OSHA Safety Yellow, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage Up to 22 sq. ft.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews