- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Spray Paint, True Blue, Gloss, 12 oz
Shop Alternate Products
This Product is Discontinued
Tough Guy
Spray Paint, True Blue, Gloss, 12 oz (Discontinued)
Mfr # 784GN8
Zoro # G202664410
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color True Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Customers Also Purchased
- Brand Tough Guy
-
MFR #
784GN8
-
Zoro #
G202664410
- UPC # 020066010065
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | True Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | Up to 22 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Wood |
Exposure Conditions | Exterior, Interior |
Application Method | Spray |
Resin Type | Alkyd Enamel |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 12 min |
Color Family | Blue |
Dry Time Recoat | 1 to 24 hr |
Standards | MIR Compliant, VOC Compliant |
Application Temperature | 50 Degrees to 90 Degrees F |
Sub Brand | Tough Guy |
Maximum Application Temperature | 90 Degrees F |
Coating Application | General Purpose Spray Paint |
Compatible Surface Material | Masonry, Metal, Wood |
Use Location | Exterior, Interior |
Sheen | Gloss |
Opacity | 80 % |
Spray Paint Durability | Premium Spray Paints |
Minimum Application Temperature | 50 Degrees F |
VOC Compliant | Yes |
Dry Time to Recoat | 1 hr to 24 hr |
Coverage Area | 22 sq ft |
Finish Texture | Smooth |
Description
Spray Paint, Opacity 80 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color True Blue, Container Size 12 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Tough Guy, Dry Time Tack Free 12 min, Dry Time to Recoat 1 hr to 24 hr, Maximum Application Temperature 90 Degrees F
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material