Sqr Drum Dolly, 300 lb., 6 In. H, Black

TOUGH GUY| Zoro #: G0817187| Mfr #: 5DMY4

$69.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817187 Mfr #: 5DMY4
Dolly Capacity: 300 lb.Caster Dia.: 3"
Caster Width: 1"Caster Material: Rubber
Item: Square Drum DollyHeight: 6"
Color: BLACKNumber of Casters: 4
Features: Fits 28 and 44 Gallon ContainersOutside Dia.: 18"
Country of Origin (subject to change): United States

Product Description

Square Drum Dolly, Dolly Capacity 300 lb., Outside Dia. 18 In., Height 6 In., Caster Dia. 3 In., Caster Width 1 In., Caster Material Rubber, Number of Casters 4, Color Black, Features Fits 28 and 44 Gallon Containers

Product Reviews

Save 15%. Sign up for Z-mail.