Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Beige Trash Can

  • Zoro #: G0072852
  • Mfr #: 4PGP2
$7.38
  • Opening Closure Type: Swing
  • Specific Container Material: Plastic
  • Height: 5 in
See full product details
Orders over $75 ship free.

Tough Guy #4PGP2 Specifications

  • Zoro #: G0072852
  • Mfr #: 4PGP2
Opening Closure Type: Swing Specific Container Material: Plastic
Height: 5 in Top Type: Swing
Primary Container Color: Beige Top Design: Dome Top
For Use With Trash Can Grainger Item Number: 4PGN5, 4PGN6, 4PGN7 For Use With: 4PGN5
Trash Can Dia./Width: 10-3/4" Trash Container Capacity: 7 gal.
Container Shape: Square For Use With Trash Can Mfr. Model Number: 4PGN5, 4PGN6, 4PGN7
Color: Beige Item: Trash Can Top
Length: 15-1/2" Container Basic Material: Plastic
Standards: CA65 Width: 10 3/4 in
Series: XDL-28-2 Material Grouping: Plastic
Lid Shape: Rectangular Lid Connection: Hinged
Number of Openings: 1 Depth: 10 3/4 in
Width/Diameter: 10 3/4 in For Container Capacity: 7 gal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Top, Swing, 7 gal, Rectangular, Hinged, Number of Openings 1, Beige, Height 5 in, Width/Diameter 10 3/4 in, Depth 10 3/4 in, Plastic, Plastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGP2