Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Beige Trash Can

  • Zoro #: G0072721
  • Mfr #: 4PGR3
$70.89
  • Opening Closure Type: Swing
  • Top Design: Drop Top
  • Height: 6 1/2 in
See full product details
Orders over $75 ship free.

Tough Guy #4PGR3 Specifications

  • Zoro #: G0072721
  • Mfr #: 4PGR3
Opening Closure Type: Swing Top Design: Drop Top
Height: 6 1/2 in Container Basic Material: Plastic
For Use With Trash Can Mfr. Model Number: 4PGT4, 4PGT5, 4PGT6, 4PGT7 Length: 20-1/2"
Top Type: Swing Specific Container Material: Plastic
Trash Can Dia./Width: 20-1/2" Primary Container Color: Beige
Container Shape: Square For Use With Trash Can Grainger Item Number: 4PGT4, 4PGT5, 4PGT6, 4PGT7
Color: Beige Item: Trash Can Top
Standards: CA65 Series: XDL-130-3
Width: 20 1/2 in Width/Diameter: 20 1/2 in
Depth: 20 1/2 in Lid Shape: Square
Lid Connection: Hinged For Container Capacity: 35 gal, 50 gal
Material Grouping: Plastic Number of Openings: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Top, Drop, 35 gal, 50 gal, Square, Hinged, Number of Openings 1, Tan, Height 6 1/2 in, Width/Diameter 20 1/2 in, Depth 20 1/2 in, Plastic, Plastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGR3