Square Black Trash Can
- Zoro #: G0072861
- Mfr #: 4PGP3
$10.91
- Top Design: Dome Top
- Opening Closure Type: Swing
- Container Basic Material: Plastic
Tough Guy #4PGP3 Specifications
| |
Top Design: Dome Top | Opening Closure Type: Swing |
Container Basic Material: Plastic | For Use With: 4PGN5 |
Trash Container Capacity: 7 gal. | Container Shape: Rectangular |
Item: Trash Can Top | Top Type: Swing |
Trash Can Dia./Width: 11" | For Use With Trash Can Mfr. Model Number: 4PGN5 4PGN6 4PGN7 |
Length: 14-5/8" | For Use With Trash Can Grainger Item Number: 4PGN5 4PGN6 4PGN7 |
Height: 5 1/2 in | Primary Container Color: Black |
Specific Container Material: Plastic | Color: Black |
Series: XDL-28-2 | Width: 10 7/8 in |
Standards: CA65 | Lid Connection: Hinged |
For Container Capacity: 7 gal | Depth: 10 3/4 in |
Width/Diameter: 10 3/4 in | Material Grouping: Plastic |
Lid Shape: Rectangular | Number of Openings: 1 |
Country of Origin (subject to change): China |
Description
Trash Can Top, Swing, 7 gal, Rectangular, Hinged, Number of Openings 1, Black, Height 5 1/2 in, Width/Diameter 10 3/4 in, Depth 10 3/4 in, Plastic, Plastic
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |