Tough Guy
56 in Pressure Fit Square Cut Handle, 1 in Dia, Yellow, Metal/Plastic
Mfr # 1NFF6
Zoro # G2135637
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Pressure Fit
- Handle Material Metal/Plastic
- Handle Diameter 1 in
- Handle Color Yellow
- Features No Metal for Correctional Environments
Explore More Products
- TOUGH GUY 24" Slide On Dust Mop Frame 1TZG3
- TOUGH GUY 36" to 62" Threaded Telescoping Pole, 1 in Dia, Silver, Aluminum 2ZPA3
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum 6PVU9
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic 1NFF7
- TOUGH GUY 48" Extension Rod, Fiberglass 2ELE2
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass 48LZ66
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum 29357
- BOBRICK 24 in Mop & Broom Holder B-223X24
- THE BRUSH MAN Solid Nylon Handle Adapter, Threaded To Tapered HTPA-NYLON
- Tough Guy Handles, Frames and Braces