Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Gray Trash Can

  • Zoro #: G0099757
  • Mfr #: 4PGR1
$42.75
  • For Use With Trash Can Mfr. Model Number: 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
  • Height: 5 in
  • Opening Closure Type: Swing
See full product details
Orders over $75 ship free.

Tough Guy #4PGR1 Specifications

  • Zoro #: G0099757
  • Mfr #: 4PGR1
For Use With Trash Can Mfr. Model Number: 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3 Height: 5 in
Opening Closure Type: Swing Length: 16-1/4"
Top Design: Drop Top Primary Container Color: Gray
Item: Trash Can Top Top Type: Swing
Color: Gray Trash Can Dia./Width: 16-1/4"
Container Shape: Square Specific Container Material: Plastic
Container Basic Material: Plastic For Use With Trash Can Grainger Item Number: 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
Standards: CA65 Width: 16 1/4 in
Series: XDL-60-8 Depth: 16 1/4 in
Lid Connection: Hinged Lid Shape: Square
For Container Capacity: 23 gal Width/Diameter: 16 1/4 in
Number of Openings: 1 Material Grouping: Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Top, Drop, 23 gal, Square, Hinged, Number of Openings 1, Gray, Height 5 in, Width/Diameter 16 1/4 in, Depth 16 1/4 in, Plastic, Plastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGR1