Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Gray Trash Can

  • Zoro #: G0072737
  • Mfr #: 4PGR4
$76.63
  • For Use With Trash Can Grainger Item Number: 4PGT4, 4PGT5, 4PGT6, 4PGT7
  • Primary Container Color: Gray
  • Item: Trash Can Top
See full product details
This item ships free.

Tough Guy #4PGR4 Specifications

  • Zoro #: G0072737
  • Mfr #: 4PGR4
For Use With Trash Can Grainger Item Number: 4PGT4, 4PGT5, 4PGT6, 4PGT7 Primary Container Color: Gray
Item: Trash Can Top Specific Container Material: Plastic
Opening Closure Type: Swing Length: 20-1/2"
Trash Can Dia./Width: 20-1/2" Height: 6 1/2 in
Container Shape: Square Top Type: Swing
Color: Gray Top Design: Drop Top
For Use With Trash Can Mfr. Model Number: 4PGT4, 4PGT5, 4PGT6, 4PGT7 Container Basic Material: Plastic
Series: XDL-130-3 Width: 20 1/2 in
Standards: CA65 Depth: 20 1/2 in
Material Grouping: Plastic Width/Diameter: 20 1/2 in
Number of Openings: 1 For Container Capacity: 35 gal, 50 gal
Lid Connection: Hinged Lid Shape: Square
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Top, Drop, 35 gal, 50 gal, Square, Hinged, Number of Openings 1, Gray, Height 6 1/2 in, Width/Diameter 20 1/2 in, Depth 20 1/2 in, Plastic, Plastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGR4